Check Availability
  • TESTO 

    L-type Pilot Tube, 13In

  • Item # 21C661
  • Mfr. Model # 0635-2145
L-type Pilot Tube, 13In L-type Pilot Tube,13In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TESTO L-type pitot tube is a 13"L stainless steel tube used to simultaneously measure positive and negative pressure. The pitot tube is capable of exact linear pressure measurements.
Show More Close
 

Technical Specifications

Item # 21C661
Mfr. Model # 0635-2145
UNSPSC #77121501
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item L-type Pilot Tube,13In
Type Pitot Tube
For Use With 480,0440 3351
Manufacturers Warranty Length 2 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In