Check Availability
  • TESTO 

    Infrared Thermometer, Laser Sighting: Circular, -22° to 482° Temp. Range (F)

  • Item # 49ZZ59
  • Mfr. Model # 0560 1805 01
Infrared Thermometer, Laser Sighting: Circular, -22° to 482° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZZ59
Mfr. Model # 0560 1805 01
UNSPSC #41112210
Shipping Weight 0.55 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -22 Degrees to 482 Degrees
Temp. Range (C) - Infrared -30 Degrees to 250 Degrees
Focus Spot Size and Distance - Infrared 1" @ 10"
Temp. Accuracy (C) - Infrared +/-1.5% of Reading or +/-1.5 Degrees from 0.0 Degrees to 250 Degrees , +/-2.0 Degrees from -20.0 Degrees to -0.1 Degrees , +/-2.5 Degrees from -30.0 Degrees to -20.1 Degrees
Temp. Accuracy (F) - Infrared +/-1.5% of Reading or +/-2.7 Degrees from 32.0 to 482.0 Degrees , +/-3.6 Degrees from -4.0 Degrees to 32.0 Degrees , +/-4.5 Degrees from -22.0 Degrees to -4 Degrees
Emissivity Adjustable 0.10 to 1.00
Laser Sighting - Infrared Circular
Data Logging - Instrument No
Temperature Alarm - Thermometer No
Memory - Instrument No
Calibration Certificate Included No
Battery Type (3) AAA
Data Hold Yes
Resolution 0.1 Degrees F
Spectral Response - Infrared 8.0 to 14.0um
Response Time 50 msec.
Memory None
Operating Temp. Range -14 Degrees to 122 Degrees F
Standards FCC
Trigger Push Button
Special Features Wirelessly Measures Non-Contact Temperature, Measurement Area Indicated by Circular Laser Pattern, Photograph Objects With Smart Device, Capturing Measurement Marker and Temperature Values for Reference and Reporting, Measurement Data is Transmitted to The Smart Probes App
Includes Wrist Strap, Batteries, Certificate of Calibration
Manufacturers Warranty Length 2 yr.
Item Infrared Thermometer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms