Check Availability
  • TESTO 

    HVAC Performance Case

  • Item # 21C662
  • Mfr. Model # 0516-4800
HVAC Performance Case HVAC Performance Case
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TESTO HVAC performance case is a hard shell, locking protective case for the TESTO indoor climate reader meter (No. 21C651) and HVAC accessories. Case inserts are molded and designed to hold the meter, as well as probes and accessories geared toward HVAC measurements such as vane probes, hot wire probes, and telescoping probes.
Show More Close
 

Technical Specifications

Item # 21C662
Mfr. Model # 0516-4800
UNSPSC #77121501
Shipping Weight 12.6 lbs
Country of Origin Germany *
Item Case For HVAC Probes
For Use With 480
Manufacturers Warranty Length 2 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close