Check Availability
  • TESTO 

    HVAC/IAQ Meter,Diff Pressure,Software

  • Item # 9MED2
  • Mfr. Model # 0563 4354
HVAC/IAQ Meter,Diff Pressure,Software HVAC/IAQ Meter,Diff Pressure,Software HVAC/IAQ Meter,Diff Pressure,Software HVAC/IAQ Meter,Diff Pressure,Software HVAC/IAQ Meter,Diff Pressure,Software HVAC/IAQ Meter,Diff Pressure,Software HVAC/IAQ Meter,Diff Pressure,Software HVAC/IAQ Meter,Diff Pressure,Software
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TESTO HVAC/IAQ meter allows you to carry out a variety of different measurements to inspect and adjust ventilation and A/C systems and carry out indoor air quality testing. It also comes with an integrated pressure difference sensor for measurements with pitot static tube and filter monitoring. Accepts a wide array of sensors/probes for airflow, temperature, humidity, carbon dioxide (CO2) and carbon monoxide (CO) measurement. Performs timed and multipoint averaging and CFM, BTUh, and cooling tons calculations. Printing capabilities (measurement with date and time). Internal precision pressure sensor available.
Show More Close
 

Technical Specifications

Item # 9MED2
Mfr. Model # 0563 4354
UNSPSC #41113117
Shipping Weight 2.65 lbs
Country of Origin Germany *
Item HVAC and Indoor Air Quality Meter
Temp. Range -4 Degrees to 122 Degrees F
Display Back-Lit
Data Storage Up to 10,000 Readings
Power Source Alkali Manganese, Mignon, Type AA Battery
Special Features Designed and Built as a Precise and Rugged Instrument with an IP54 Protection Rating, Rubberized Case Material for Shock and Impact Protection, Large Back-Lit Display, Carry Strap Loop on Top, Integrated Magnets on Back for Hands-Free Operation
Includes Built-In Differential Pressure Measurement, PC Software, USB Cable, Battery and Calibration Document
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.