Check Availability
  • TESTO 

    Comfort Level Probe

  • Item # 21C653
  • Mfr. Model # 0628-0143
Comfort Level Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TESTO Comfort Level probe is designed to measure air velocity, temperature, and "draft risk." The probe will determine if changes in air velocity are too dramatic, possibly causing discomfort in workplace settings.
Show More Close
 

Technical Specifications

Item # 21C653
Mfr. Model # 0628-0143
UNSPSC #77121501
Shipping Weight 1.1 lbs
Country of Origin Germany *
Item Comfort Level Probe
For Use With 480,21C680
Manufacturers Warranty Length 2 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.