Check Availability
  • TESTO 

    Comfort Level Measurement Case

  • Item # 21C658
  • Mfr. Model # 0516-4801
Comfort Level Measurement Case Comfort Level Measurement Case
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TESTO case for Comfort Level probes is a hard shell, protective locking case for the TESTO indoor climate reader meter (No. 21C651) and its accessories. Case inserts are molded and designed to hold the meter, as well as probes and accessories geared toward comfort level measurements including the 6" globe probe, tripod, etc.
Show More Close
 

Technical Specifications

Item # 21C658
Mfr. Model # 0516-4801
UNSPSC #77121501
Shipping Weight 13.0 lbs
Country of Origin Germany *
Item Case for Comfort Level Probes
For Use With 480
Manufacturers Warranty Length 2 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In