Check Availability
  • TEST PRODUCTS INTL. 

    Leak Detector, Refrigerant

  • Item # 3MMR9
  • Mfr. Model # 750A
Leak Detector, Refrigerant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MMR9
Mfr. Model # 750A
UNSPSC #41111809
Shipping Weight 1.3 lbs
Country of Origin South Korea *
Item Leak Detector
Type Refrigerant
Sensitivity per Year 0.2 Oz./Year
For Use With All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50)
Voltage 2 C Alkaline Batteries
Includes Scan Mode With Switchable High-Low Sensitivity, Corona Discharge Sensor, Spare Sensor, Thumb Wheel Operation, 16-In. Gooseneck Handle, Adjustable Tic Rate, Audible and Flashing LED Alarms, 2 C-Cell Batteries, Soft Pouch
* This product's country of origin is subject to change

Compliance and Restrictions