Check Availability
Gas Detector,0 to 9999 ppm,0 to 19.9%LEL
  • TEST PRODUCTS INTL. 

    Gas Detector,0 to 9999 ppm,0 to 19.9%LEL

  • Item # 6GDP4
  • Mfr. Model # 721
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Handheld leak detector helps identify unsafe concentration of gas near furnaces and other equipment. Visual display shows real ppm, stepped ppm, and % LEL (Lower Explosive Limit). Detects combustible gases including natural gas, propane, butane, etc.
Show More Close
 

Technical Specifications

Item # 6GDP4
Mfr. Model # 721
UNSPSC #26131701
Catalog Page 622
Shipping Weight 1.5 lbs
Country of Origin South Korea *
Item Combustilbe Gas Detector
Detects Natural Gas, Propane, Butane, Diesel, Gasoline and Most Other Flamable Gases
Measuring Range 0 to 9999 ppm Combustibles, 0 to 19.9% LEL
Indicator Audible and Visual
Features Thumb Wheel Tick Rate Adjuster, Visual Display and Tip Signal Indicators, Backlighted Display, 16" Goose Neck Wand
Battery (2) C Batteries
Includes Meter, Nylon Pouch, User Manual
Manufacturers Warranty Length 3 yr. (Instrument), 2 yr. (Sensor)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms