Check Availability
  • TESA 

    Internal Measuring Instrument,Mechanical

  • Item # 54VK83
  • Mfr. Model # 01120700
Internal Measuring Instrument,Mechanical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54VK83
Mfr. Model # 01120700
UNSPSC #41111601
Shipping Weight 36.0 lbs
Country of Origin Switzerland *
Item Internal Measuring Instrument
Operation Mechanical
Anvil Interchangeable
Resolution 0.005"
Range 8 to 56"
Thimble Constant Force
SPC Output No
Spindle Flat
Spindle Size Point
Anvil Material Tungsten Carbide
Spindle Material Stainless steel
Rotating Spindle (Yes/No) Yes
Lock Nut Type Lever
Features Direct Measurement of Internal and External Dimensions From 8" to 56"
Includes Measuring Head, Setting Gage, Measuring Extension, Screwdriver, Wooden Storage
Standards DIN 863
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close