Check Availability
  • TESA 

    Height Gauge, 0" to 16" / 0 to 415 mm Range, 0.0001, 0.0002, 0.001in/0.001, 0.005, 0.01mm Resolution

  • Item # 5RCK4
  • Mfr. Model # 00730047
Height Gauge, 0" to 16" / 0 to 415 mm Range, 0.0001, 0.0002, 0.001in/0.001, 0.005, 0.01mm Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RCK4
Mfr. Model # 00730047
UNSPSC #41111614
Catalog Page 2332
Shipping Weight 57.0 lbs
Country of Origin Switzerland *
Item Height Gauge
Counter Type Dial
Construction IP65-Rated
Display 3.25 x 2" LCD w/Graphic Symbols
Resolution 0.0001, 0.0002, 0.001in/0.001, 0.005, 0.01mm
Range 0" to 16" / 0 to 415 mm
Accuracy 0.0003"
Battery 6V Rechargeable
Features Constant Measuring Force, Patented Automatic Detection of Culmination Point, Acoustic Signal Acknowledges Value Capture, Programmable, Measures Parallelism Errors
Includes SCS Calibration Certificate
* This product's country of origin is subject to change

Compliance and Restrictions