Check Availability
  • TESA 

    Electronic Probe Display, 0.200"/5.0mm Range, 0.00500"/0.1270mm Resolution

  • Item # 54VK89
  • Mfr. Model # 44.30003
Electronic Probe Display, 0.200"/5.0mm Range, 0.00500"/0.1270mm Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54VK89
Mfr. Model # 44.30003
UNSPSC #41111917
Shipping Weight 10.8 lbs
Country of Origin Switzerland *
Item Electronic Probe Display
Series TesaTronic
Resolution 0.00500"/0.1270mm
Range 0.200"/5.0mm
Long Form Calibration Certificate No
Features Inch/Millimeter Functions, Zero-Set Potentiometer, 2-Probes Output, Polarity Reverse Switch, Analogue Output
* This product's country of origin is subject to change

Compliance and Restrictions