Check Availability
  • TESA BROWN & SHARPE 

    Electronic Digital Indicator, 1"/25mm Range, 0.00005"/0.001mm Resolution, 0.00015" Accuracy

  • Item # 49U624
  • Mfr. Model # 01930255
Electronic Digital Indicator, 1"/25mm Range, 0.00005"/0.001mm Resolution, 0.00015" Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic indicator features ABS./REL., preset mode, a 270° rotating display, and includes tolerance markers and a stainless steel plunger.
Show More Close
 

Technical Specifications

Item # 49U624
Mfr. Model # 01930255
UNSPSC #41111907
Shipping Weight 0.6 lbs
Country of Origin Switzerland *
Item Electronic Digital Indicator
Series 505 MIE
Resolution 0.00005"/0.001mm
Accuracy 0.00015"
Range 1"/25mm
Long Form Calibration Certificate No
Features ABS/REL, 270 Degrees Rotating Display, Pre-Set Mode
Includes Tolerance Markers, Stainless Steel Plunger
* This product's country of origin is subject to change

Compliance and Restrictions