Check Availability
  • TESA 

    Electronic Digital Indicator, 0.500"/12.7mm Range, .0005"/.01mm Resolution, 5µm Accuracy

  • Item # 38N963
  • Mfr. Model # 01930130
Electronic Digital Indicator, 0.500"/12.7mm Range, .0005"/.01mm Resolution, 5µm Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N963
Mfr. Model # 01930130
UNSPSC #41111917
Shipping Weight 3.5 lbs
Country of Origin Switzerland *
Item Electronic Digital Indicator
Series Digico 12-
Resolution .0005"/.01mm
Accuracy 5micron m
Range 0.500"/12.7mm
Bezel 44mm
Long Form Calibration Certificate No
Features Abs, Rel, Preset
Includes Bushing
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close