Check Availability
  • TESA 

    Accessory Set for MICRO-HITE/TESA-HITE Height Gauges

  • Item # 20HY23
  • Mfr. Model # 599-9004-200
Accessory Set for MICRO-HITE/TESA-HITE Height Gauges
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Functions include inchmetric conversion, automatic OnOff, zero set, and hold. Includes scriber. Has SPC output. SPC cable sold separately.
Show More Close
 

Technical Specifications

Item # 20HY23
Mfr. Model # 599-9004-200
UNSPSC #41111614
Shipping Weight 7.25 lbs
Country of Origin USA *
Item Accessory Set for MICRO-HITE/TESA-HITE Height Gauges
Features 8 Pieces
Includes Carbide Tipped Scriber, Adapter for Test Indicators, Cylindrical Probe Tip for Outside Diameters, Universal Probe Shank, BesTest Point with .040" (1mm) dia. Carbide Ball, BesTest Point with .080" (2mm) dia. Carbide Ball, BesTest Point with .120" (3mm) dia. Carbide Ball, Depth Gauge Holder with Adjustable Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close