Check Availability
  • TESA 

    Accessory Set for MICRO-HITE/TESA-HITE Height Gauges

  • Item # 20HY10
  • Mfr. Model # 599-1011-305
Accessory Set for MICRO-HITE/TESA-HITE Height Gauges
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HY10
Mfr. Model # 599-1011-305
UNSPSC #41111614
Shipping Weight 7.25 lbs
Country of Origin Switzerland *
Item Accessory Set for MICRO-HITE/TESA-HITE Height Gauges
Features 9 Pieces
Includes (1) Insert with a .120 in/3 mm dia. Tungsten Carbide Ball Tip, (1) Insert with a .400 in/10 mm dia. Tungsten Carbide Ball Tip, (1) Insert E = .040 in (1 mm)/.560 in (4.5 mm) dia., (1) Holder for TESATAST Probe Inserts, (1) Insert with a .040 in/1 mm dia., (1) Insert with a .080 in/2 mm dia., (1) Insert with a .120 in/3 mm dia., (1) Insert with Cylindrical Measuring Face .400 in (10 mm) dia., .48 in (12 mm) long, (1) Insert with a Stainless Steel Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close