Check Availability
  • TESA 

    Access. Set for MICRO/TESA-HITE,19PC

  • Item # 20HY01
  • Mfr. Model # 07.60148
Access. Set for MICRO/TESA-HITE,19PC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HY01
Mfr. Model # 07.60148
UNSPSC #41111614
Shipping Weight 7.25 lbs
Country of Origin Switzerland *
Item Accessory Set for MICRO-HITE/TESA-HITE Height Gauges
For Use With Height Gauges
Includes (1) Insert with a 3 mm dia. Tungsten Carbide Ball Tip, (1) Insert with a 10 mm dia. Tungsten Carbide Ball Tip, (1) Insert with a 2.2 mm dia., (1) Insert with a 4.5 mm dia., (1) Insert with a 9.7 mm dia., (2) Insert E = 1 mm/4.5 mm dia., (1) Insert E = 3 mm/419 mm dia., (1) Insert with a 2 mm dia. Cylindrical Carbide Measuring Face, (1) Holder for TESATAST Probe Inserts, (1) Insert with a 1 mm dia., (1) Insert with a 2 mm dia., (1) Insert with a 3 mm dia., (1) Setting Key, (1) Measuring Insert with Cylindrical Measuring Face, (2) Holders for Measuring Depts Up to 110mm and 185 mm, (1) Insert Holder for Extending the Application Range, (1) Measuring Insert with a Stainless Steel Pin, Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions