Check Availability
  • TERRAZZO-WARE 

    36" x 36" x 4" Corner Precast Terrazzo Composed of Marble Chips Cast In Portland Cement Shower Base

  • Item # 19RU50
  • Mfr. Model # SBC-36-2F
36" x 36" x 4" Corner Precast Terrazzo Composed of Marble Chips Cast In Portland Cement Shower Base
Qty
  • Web Price
    $387.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19RU50
Mfr. Model # SBC-36-2F
UNSPSC #30181503
Shipping Weight 263.0 lbs
Country of Origin Mexico *
Item Shower Base
Type Corner
Size (In.) 36 x 36
Height (In.) 4
Width (In.) 36
Depth (In.) 36
Material of Construction Precast Terrazzo Composed of Marble Chips Cast In Portland Cement
Connection 2"
Mounting Type Floor
Rough-In (In.) 37 x 36
Includes Stainless Steel Strainer, Installation Instructions
* This product's country of origin is subject to change

Compliance and Restrictions