Check Availability
  • TENSATOR 

    Merchandising Bowl, Tower, 13 in. dia.

  • Item # 31ER93
  • Mfr. Model # IMPULSE4-1P
Merchandising Bowl, Tower, 13 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31ER93
Mfr. Model # IMPULSE4-1P
UNSPSC #46151507
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Merchandising Bowl
Type Tower
Height (In.) 49
Length (In.) 13
Color Polished Chrome
Bowl Dia. (In.) 13
Includes (4) Transparent Bowls
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms