Check Availability
  • TENSATOR 

    EQ System, 7 Positions, Left Orientation

  • Item # 22RR33
  • Mfr. Model # EQ-7-RF-33-L-D
EQ System, 7 Positions, Left Orientation
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reduce waiting times, employee stress, and customer
“First come, first served” single-line configuration helps direct waiting customers from the queue to available service points. Central Display Units (CDUs) provide a source of information for customers at the head of the queue, while Positional Display Units (PDUs) provide information at each service point. Customers are called to each position by the press of the call button, which works with audio messages and directional arrows on PDUs, indicating where the next available service position is located. Systems can also incorporate digital media, manage reporting information, and manage advertising media.
Show More Close
 

Technical Specifications

Item # 22RR33
Mfr. Model # EQ-7-RF-33-L-D
UNSPSC #46151507
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Electronic Queuing System
Number of Position Display Units 7
Orientation Left
Mounting Type Counter
Power Requirements Power Strip
* This product's country of origin is subject to change

Compliance and Restrictions