Check Availability
  • TENSABARRIER 

    Spike Post, Red Post, 43" H

  • Item # 409Y01
  • Mfr. Model # 884-21-MAX-B1X-C
Spike Post, Red Post, 43" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 409Y01
Mfr. Model # 884-21-MAX-B1X-C
UNSPSC #46151505
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Spike Post
Post Material Plastic
Post Finish Red
Post Height 43"
Post Dia. 2-1/2"
Base Type Stake
Base Material Steel
Base Finish Unfinished
Number of Belts 1
Belt Length 13 ft.
Belt Color White
Belt Message None
Belt Width 2"
Indoor / Outdoor Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In