Check Availability
  • TENSABARRIER 

    Spike Post, Red Post, 43" H

  • Item # 409X98
  • Mfr. Model # 884-21-STD-R7X-C
Spike Post, Red Post, 43" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 409X98
Mfr. Model # 884-21-STD-R7X-C
UNSPSC #46151505
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Spike Post
Post Material Plastic
Post Finish Red
Post Height 43"
Post Dia. 2-1/2"
Base Type Stake
Base Material Steel
Base Finish Unfinished
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Maroon
Belt Message None
Belt Width 2"
Indoor / Outdoor Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In