Check Availability
  • TENSABARRIER 

    Single Belt Receiver Post, Stainless Steel Post Material, Fixed Flanged Base Type, 40-1/2" Height

  • Item # 30RJ10
  • Mfr. Model # 890F-1S-1S-RCV
Single Belt Receiver Post, Stainless Steel Post Material, Fixed Flanged Base Type, 40-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RJ10
Mfr. Model # 890F-1S-1S-RCV
UNSPSC #46151507
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Single Belt Receiver Post
Height 40-1/2"
Post Material Stainless Steel
Post Finish Satin Chrome
Post Dia. 2"
Base Type Fixed Flanged
Base Dia. 5"
Base Material Stainless Steel
Base Finish Satin Chrome
Includes Receiver Cassette (No Belt)
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms