Check Availability
  • TENSABARRIER 

    Single Belt Receiver Post, Polycarbonate Post Material, Universal Base Type, 38" Height

  • Item # 30RF96
  • Mfr. Model # TCLU-1S-RCV
Single Belt Receiver Post, Polycarbonate Post Material, Universal Base Type, 38" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RF96
Mfr. Model # TCLU-1S-RCV
UNSPSC #46151507
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Single Belt Receiver Post
Height 38"
Post Material Polycarbonate
Post Finish Satin Chrome
Post Dia. 2-1/2"
Base Type Universal
Base Dia. 14"
Base Material Steel
Base Finish Satin Chrome
Includes Receiver Cassette (No Belt)
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms