Check Availability
  • TENSABARRIER 

    Single Belt Receiver Post, Plastic Post Material, Flat Base Type, 38" Height

  • Item # 30AC36
  • Mfr. Model # 886-32-RCV
Single Belt Receiver Post, Plastic Post Material, Flat Base Type, 38" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This TensabarrierĀ® post is part of the TensatorĀ® product offering. Rugged, weather-resistant post helps direct crowds to an appropriate destination. Recycled rubber stackable base and detachable plastic post with single- and dual-lines for all colors. Heavy-duty post and base detach from one another making them easier to store and flexible to set up and take down. Durable base can be walked on or driven over and still retain shape. Handles are molded into the rubber for easy portability.
Show More Close
 

Technical Specifications

Item # 30AC36
Mfr. Model # 886-32-RCV
UNSPSC #46151505
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Single Belt Receiver Post
Height 38"
Post Material Plastic
Post Finish White
Post Dia. 2-1/2"
Base Type Flat
Base Dia. 19"
Base Material Heavy Duty Rubber
Base Finish White
For Use With Tens Barrier Posts
Includes Receiver Cassette (No Belt)
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms