Check Availability
  • TENSABARRIER 

    Single Belt Receiver Post, Plastic Post Material, Flat Base Type, 38" Height

  • Item # 30AC31
  • Mfr. Model # 875-21-RCV
Single Belt Receiver Post, Plastic Post Material, Flat Base Type, 38" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AC31
Mfr. Model # 875-21-RCV
UNSPSC #46151505
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Single Belt Receiver Post
Height 38"
Post Material Plastic
Post Finish Red
Post Dia. 2-1/2"
Base Type Flat
Base Dia. 14"
Base Material Metal
Base Finish Red
For Use With Tens Barrier Posts
Includes Receiver Cassette (No Belt)
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms