Check Availability
  • TENSABARRIER 

    Single Belt Receiver Post, Steel Post Material, Universal Base Type, 18" Height

  • Item # 20YM82
  • Mfr. Model # 8G1U-1S-1S-1S-RCV
Single Belt Receiver Post, Steel Post Material, Universal Base Type, 18" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YM82
Mfr. Model # 8G1U-1S-1S-1S-RCV
UNSPSC #46151507
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Single Belt Receiver Post
Height 18"
Post Material Steel
Post Finish Satin Chrome
Post Dia. 2"
Base Type Universal
Base Dia. 14"
Base Material Steel
Base Finish Satin Chrome
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms