Check Availability
  • TENSABARRIER 

    Single Belt Receiver Post, Mild Steel Post Material, Fixed Flanged Base Type, 36-1/2" Height

  • Item # 20YM75
  • Mfr. Model # 889F-1S-1S-RCV
Single Belt Receiver Post, Mild Steel Post Material, Fixed Flanged Base Type, 36-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YM75
Mfr. Model # 889F-1S-1S-RCV
UNSPSC #46151507
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Single Belt Receiver Post
Height 36-1/2"
Post Material Mild Steel
Post Finish Satin Chrome
Post Dia. 2-1/2"
Base Type Fixed Flanged
Base Dia. 5"
Base Material Steel
Base Finish Satin Chrome
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms