Check Availability
  • TENSABARRIER 

    Sign Frame, 11 x 7 In, Satin Chrome

  • Item # 30RH51
  • Mfr. Model # FRAME-HDSC-1S-0711HD-V
Sign Frame, 11 x 7 In, Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RH51
Mfr. Model # FRAME-HDSC-1S-0711HD-V
UNSPSC #55121908
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Sign Frame
Type Vertical
Height (In.) 11
Length (In.) 7
Color Satin Chrome
For Use With Tensabarrier Posts
Includes Mounting Adapter
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms