Check Availability
  • TENSABARRIER 

    Rope Barrier, Ends on rope are satin chrome

  • Item # 54EE76
  • Mfr. Model # ROPE-TWST-33-04/0-2-SNAP-1S
Rope Barrier, Ends on rope are satin chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE76
Mfr. Model # ROPE-TWST-33-04/0-2-SNAP-1S
UNSPSC #46151505
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Rope Barrier
Finish Ends on rope are satin chrome
* This product's country of origin is subject to change

Compliance and Restrictions