Check Availability
  • TENSABARRIER 

    Retractable Belt Barrier, Yellow Belt With Black Writing, Danger - Keep Out

  • Item # 3ZDA1
  • Mfr. Model # 897-30-S-21-NO-YDX-C
Retractable Belt Barrier, Yellow Belt With Black Writing, Danger - Keep Out
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TensabarrierĀ® belt barrier restricts public access without taking up floor space. This retractable barrier includes a belt receiver. Belt is made of heavy-duty woven polyester.
Show More Close
 

Technical Specifications

Item # 3ZDA1
Mfr. Model # 897-30-S-21-NO-YDX-C
UNSPSC #46151505
Catalog Page 2016
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Unit
Finish Red
Belt Length 30 Ft.
Belt Color Yellow Belt With Black Writing
Belt Message Danger - Keep Out
Width (In.) 2
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms