Check Availability
  • TENSABARRIER 

    Retractable Belt Barrier, Black

  • Item # 3ZCH8
  • Mfr. Model # 897-24-S-21-NO-B9X-C
Retractable Belt Barrier, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TensabarrierĀ® belt barrier restricts public access without taking up floor space. This retractable barrier includes a belt receiver. Belt is made of heavy-duty woven polyester.
Show More Close
 

Technical Specifications

Item # 3ZCH8
Mfr. Model # 897-24-S-21-NO-B9X-C
UNSPSC #46151505
Catalog Page 2042
Shipping Weight 2.73 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Unit
Finish Red
Belt Length 24 Ft.
Belt Color Black
Width (In.) 2
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In