Check Availability
  • TENSABARRIER 

    Retractable Belt Barrier, Red

  • Item # 3ZAW2
  • Mfr. Model # 897-15-C-33-NO-R5X-A
Retractable Belt Barrier, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TensabarrierĀ® belt barrier restricts public access without taking up floor space. This retractable barrier includes a belt receiver. Belt is made of heavy-duty woven polyester.
Show More Close
 

Technical Specifications

Item # 3ZAW2
Mfr. Model # 897-15-C-33-NO-R5X-A
UNSPSC #46151505
Catalog Page 2016
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Unit
Finish Black
Belt Length 15 Ft.
Belt Color Red
Width (In.) 2
For Use With Up to 7" Diameter Pipe
Includes Hose Clamp Fixing And Wire Clip Belt End
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms