Check Availability
  • TENSABARRIER 

    Retractable Belt Barrier, Yellow/Black Chevron

  • Item # 3ZAP5
  • Mfr. Model # 897-15-S-1P-NO-D4X-A
Retractable Belt Barrier, Yellow/Black Chevron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZAP5
Mfr. Model # 897-15-S-1P-NO-D4X-A
UNSPSC #46151505
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Unit
Finish Polished Chrome
Belt Length 15 Ft
Belt Color Yellow/Black Chevron
Width (In.) 2
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms