Check Availability
  • TENSABARRIER 

    Retractable Belt Barrier, Blue

  • Item # 3YJH3
  • Mfr. Model # 896-STD-23-STD-NO-L5X-C
Retractable Belt Barrier, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restrict access without taking up floor space. Retractable belt barrier includes a belt receiver. Belt material is heavy-duty woven polyester.
Show More Close
 

Technical Specifications

Item # 3YJH3
Mfr. Model # 896-STD-23-STD-NO-L5X-C
UNSPSC #46151505
Catalog Page 2016
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Unit
Finish Blue
Belt Length 7-1/2 Ft.
Belt Color Blue
Width (In.) 2
Includes Receiving Clip
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms