Check Availability
  • TENSABARRIER 

    Retractable Barrier Tape, Blue, 156" x 3" x 9", 3 lb., Plastic

  • Item # 3YJA7
  • Mfr. Model # TC114-23-MAX-NO-D2X-C
Retractable Barrier Tape, Blue, 156" x 3" x 9", 3 lb., Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tensaconeā„¢ transforms a line of traffic cones into a barrier. Fits most standard traffic cones; stabilizer required (sold separately). Slip topper onto top of cone, then extend the 13-ft. belt to the next cone.
Show More Close
 

Technical Specifications

Item # 3YJA7
Mfr. Model # TC114-23-MAX-NO-D2X-C
UNSPSC #46151507
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Retractable Barrier Tape
Color Blue
Length 156"
Width 3"
Height 9"
Outside Dia. 3"
Weight 3 lb.
Material Plastic
Belt Color Green/White Chevron
For Use With Standard Traffic Cones
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms