Check Availability
  • TENSABARRIER 

    Poly Hemp Rope Barrier, Brass Snap End End Style

  • Item # 54EE74
  • Mfr. Model # ROPE-HEMP-50-08/0-2-SNAP-2S
Poly Hemp Rope Barrier, Brass Snap End End Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE74
Mfr. Model # ROPE-HEMP-50-08/0-2-SNAP-2S
UNSPSC #46151505
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Rope Barrier
End Style Brass Snap End
Material Poly Hemp
Length 8 ft.
Rope Dia. 1-1/2"
For Use With Mfr. No. QWAY310, QWAY312, QWAY314
* This product's country of origin is subject to change

Compliance and Restrictions