Check Availability
  • TENSABARRIER 

    Dual Belt Receiver Post, Stainless Steel Post Material, Universal Base Type, 38" Height

  • Item # 30AC55
  • Mfr. Model # 889T2U-3P-3P-RCV
Dual Belt Receiver Post, Stainless Steel Post Material, Universal Base Type, 38" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AC55
Mfr. Model # 889T2U-3P-3P-RCV
UNSPSC #46151505
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Dual Belt Receiver Post
Height 38"
Post Material Stainless Steel
Post Finish Polished Chrome
Post Dia. 2-1/2"
Base Type Universal
Base Dia. 14"
Base Material Cast Iron with Pressed Steel Cover
Base Finish Polished Stainless
For Use With Tens Barrier Posts
Includes Receiver Cassette (No Belt)
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms