Check Availability
  • TENSABARRIER 

    Barrier Post with Belt,Stainless Steel

  • Item # 8UW19
  • Mfr. Model # 890B-33-33-33-STD-NO-G7X-C
Barrier Post with Belt,Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8UW19
Mfr. Model # 890B-33-33-33-STD-NO-G7X-C
UNSPSC #46151507
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Black
Post Height 38"
Post Dia. 2"
Base Type Basic
Base Dia. 14"
Base Material Steel
Base Finish Black ABS No Scuff Cover
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Dark Green
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms