Check Availability
  • TENSABARRIER 

    Barrier Post with Belt,Polished Satin

  • Item # 8NKK1
  • Mfr. Model # 890U-1S-1S-1S-STD-NO-G7X-C
Barrier Post with Belt,Polished Satin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NKK1
Mfr. Model # 890U-1S-1S-1S-STD-NO-G7X-C
UNSPSC #46151507
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Satin Chrome
Post Height 38"
Post Dia. 2"
Base Type Standard
Base Dia. 14"
Base Material Steel
Base Finish Satin Chrome
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Dark Green
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms