Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, Black

  • Item # 54EE83
  • Mfr. Model # CASSETTE-STD-S2X-C
Barrier Post with Belt, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE83
Mfr. Model # CASSETTE-STD-S2X-C
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Color Black
Finish Unfinished
Belt Length 7-1/2 ft.
* This product's country of origin is subject to change

Compliance and Restrictions