Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, Yellow, None

  • Item # 54EE67
  • Mfr. Model # 897-30-M-35-NO-Y5X-D
Barrier Post with Belt, Yellow, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE67
Mfr. Model # 897-30-M-35-NO-Y5X-D
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Finish Unfinished
Belt Length 30 ft.
Belt Color Yellow
Belt Message None
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms