Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, Red with White Text, Authorized Access Only

  • Item # 54EE56
  • Mfr. Model # 897-15-C-21-NO-RAX-C
Barrier Post with Belt, Red with White Text, Authorized Access Only
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE56
Mfr. Model # 897-15-C-21-NO-RAX-C
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Finish Unfinished
Belt Length 15 ft.
Belt Color Red with White Text
Belt Message Authorized Access Only
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms