Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, Orange, None

  • Item # 54EE49
  • Mfr. Model # 897-24-S-33-NO-05X-C
Barrier Post with Belt, Orange, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE49
Mfr. Model # 897-24-S-33-NO-05X-C
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Finish Unfinished
Belt Length 24 ft.
Belt Color Orange
Belt Message None
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms