Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, Red, None

  • Item # 54EE48
  • Mfr. Model # 897-15-M-33-NO-R5X-D
Barrier Post with Belt, Red, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE48
Mfr. Model # 897-15-M-33-NO-R5X-D
UNSPSC #46151505
Shipping Weight 1.52 lbs
Country of Origin USA *
Item Barrier Post with Belt
Finish Unfinished
Belt Length 15 ft.
Belt Color Red
Belt Message None
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms