Check Availability
  • TENSABARRIER 

    Barrier Post with Belt,Black

  • Item # 44ZV64
  • Mfr. Model # 886-33-MAX-NO-B9X-C
Barrier Post with Belt,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZV64
Mfr. Model # 886-33-MAX-NO-B9X-C
UNSPSC #46151505
Shipping Weight 20.2 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Black
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 19"
Base Material Rubber
Number of Belts 1
Belt Length 13 ft.
Belt Color Black
Belt Message None
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms