Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, PVC, White

  • Item # 3YHX6
  • Mfr. Model # 886-32-STD-NO-YDX-C
Barrier Post with Belt, PVC, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable post crowd control barrier extends belt when a barrier is needed; retracts when not in use. Barrier features SlowRetractâ„¢ technology that ensures slow, safe belt retraction and locking belt ends to prevent accidental release. Belt material is heavy-duty woven polyester.
Show More Close
 

Technical Specifications

Item # 3YHX6
Mfr. Model # 886-32-STD-NO-YDX-C
UNSPSC #46151507
Catalog Page 2042
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish White
Post Height 38"
Post Dia. 2-1/2"
Base Type Hexagonal
Base Dia. 19"
Base Material Heavy Duty Rubber
Base Finish Black
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Yellow with Black Text
Belt Message Danger - Keep Out
Belt Width 2"
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In