Check Availability
  • TENSABARRIER 

    Barrier Post with Belt,7-1/2 ft. L,Red

  • Item # 3YHL6
  • Mfr. Model # 889T2U-1P-1P-STD-NO-R5X-C
Barrier Post with Belt,7-1/2 ft. L,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YHL6
Mfr. Model # 889T2U-1P-1P-STD-NO-R5X-C
UNSPSC #46151507
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Polished Chrome
Post Height 38"
Post Dia. 2-1/2"
Base Type Standard
Base Dia. 14"
Base Material Steel
Base Finish Polished Chrome
Number of Belts 2
Belt Length 7-1/2 ft.
Belt Color Red
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms