Check Availability
  • TENSABARRIER 

    Barrier Post with Belt,7-1/2 ft. L,Red

  • Item # 3XHR3
  • Mfr. Model # 875-21-STD-NO-R5X-C
Barrier Post with Belt,7-1/2 ft. L,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Tensabarrier® Popular Post is designed to offer a practical and affordable choice for guiding large groups. It features sleek, plastic tubing construction and a powder-coated metal base. The rugged metal base offers durability and years of dependable use. The SlowRetract™ braking mechanism helps ensure the belt will retract slowly and safely if accidentally released. The locking belt recievers prevent an accidental release of the belt for enhanced safety.
Show More Close
 

Technical Specifications

Item # 3XHR3
Mfr. Model # 875-21-STD-NO-R5X-C
UNSPSC #46151507
Catalog Page 2016
Shipping Weight 15.97 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Red
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 14"
Base Material Steel
Base Finish Black ABS No Scuff Cover
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Red
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms