Check Availability
  • TENSABARRIER 

    Barrier Post with Belt,7-1/2 ft. L,Red

  • Item # 3XGV5
  • Mfr. Model # 890U-3P-3P-3P-STD-NO-R5X-C
Barrier Post with Belt,7-1/2 ft. L,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XGV5
Mfr. Model # 890U-3P-3P-3P-STD-NO-R5X-C
UNSPSC #46151507
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Polished Stainless Steel
Post Height 38"
Post Dia. 2"
Base Type Standard
Base Dia. 14"
Base Material Steel
Base Finish Polished Stainless Steel
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Red
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms