Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, 13 ft., PVC, Yellow

  • Item # 38HT89
  • Mfr. Model # 886-35-MAX-NO-YAX-C
Barrier Post with Belt, 13 ft., PVC, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HT89
Mfr. Model # 886-35-MAX-NO-YAX-C
UNSPSC #46151505
Catalog Page 2042
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Yellow
Post Height 38"
Post Dia. 2-1/2"
Base Type Hexagonal
Base Dia. 19"
Base Material Rubber
Base Finish Black
Number of Belts 1
Belt Length 13 ft.
Belt Color Yellow with Black Text
Belt Message Caution - Do Not Enter
Belt Width 2"
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In